Electrical Insulating Gloves Class 0- 14" Cuff SZ9
899.014YBSC090
- UNSPSC 46181504
S123473958
S123473958
Delivery
In stock delivery from our warehouses.
0 Review(s)
Durable, form-fitting electrical safety gloves, protecting workers in flexible comfort
Electrical Insulating Gloves Class 0- 14" Cuff SZ9 — 899.014YBSC090
- Electrical Insulating Gloves Class 0- 14" Cuff SZ9 — 899.014YBSC090
- Electrical Insulating Gloves Class 0 14" Cuff SZ11 — 899.014YBSC110
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:25 PM.
Product Details
| Attribute | Value |
|---|---|
| Size | 9 |
| Length | 360mm/14inch |
| Coating Material | Natural Latex Rubber |
| Cuff Style | Straight Cuff with rolled beaded edge |
| Washing Temperature | 60 °C (140 °F) |
| Colour | Yellow |
| Standards | EN 420:2003 + A1:2009; EN 60903:2003; EN 60903:2003; EN ISO 21420:2020; ASTM D120; REACH Compliant; Arc Rating of APC 1; In-house testing EN 388:2016 3121A |
| EAN | 4099618673696 |
Features
| Heightened durability and flexibility: Made from latex, using an environmentally friendly dipping process, they are flexible and durable |
| Advanced ergonomics: These electrical insulated gloves’ non-splayed fingers and hand-at-rest shape limit hand fatigue |
| Elevated comfort: A flared cuff leaves room for clothing and ventilation |
| Increased practicality: Their smooth finish makes for easy donning and doffing |
| Specialized defenses: They are arc flash certified (APC 1 in combination with 96-002 leather gloves), can withstand a touch voltage AC maximum of 1000 V (DC maximum 1500) and tolerate acid, ozone and very low temperatures (Category A, Z and C respectively ; Arc flash certified as per IEC 614821-2:2014 and ATSM F2675:2021 standards) |
Applications
| Recommended for: Applications with risk of touch voltage; Electrical Contractors; Hybrid engine manufacturing and repair; Maintenance Repairs and Operations in all industrial environments (MRO); Mass Transit Repair and Maintenance; Power maintenance, repair & transmission; Telecom repair near electrical wires |
| Automotive; electrical; construction; mining; machinery and equipment |
Notices
Each glove has a test date on them. Users must put these gloves to use within a 12-month period of the stamped test date.
The day these gloves are put into use, is called the “issue date”. The user then has 6 months from the date of issue to use the gloves, until the gloves require retesting, or a new pair needs to be purchased. The customer must use these gloves within the 12-month time period of the stamped date.
Review(s)
Product not yet rated.
