LEATHER PROTECTOR GLOVES SZ 10
899.M60605
- UNSPSC 46181504
Delivery
In stock for delivery.
0 Review(s)
Leather gloves designed to protect and maintain Electrical gloves
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:23 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Size | 10 |
EAN | 4058941217380 |
Features
10” Goatskin glove designed for use with low voltage class 0 rubber insulating gloves |
Should always be worn with OVER rubber insulating gloves to meet OSHA/ASTM Standards to provide mechanical protection against cuts, abrasions and punctures |
Applicable standards: ASTM F696 |
Review(s)
Product not yet rated.