Free Shipping: For every order of $350 or more with the promo code : FREESHIP

LEATHER PROTECTOR GLOVES SZ 9

899.M60604 - UNSPSC 46181504
LEATHER PROTECTOR GLOVES SZ 9 LEATHER PROTECTOR GLOVES SZ 9
LEATHER PROTECTOR GLOVES SZ 9

Delivery

In stock for delivery.
0 Review(s)

Leather gloves designed to protect and maintain Electrical gloves

IN-STORE

3 pieces in stock at Vaughan, ON as of 10:27 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 9
EAN 4058941217373

Features

10” Goatskin glove designed for use with low voltage class 0 rubber insulating gloves
Should always be worn with OVER rubber insulating gloves to meet OSHA/ASTM Standards to provide mechanical protection against cuts, abrasions and punctures
Applicable standards: ASTM F696

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.