A6 CUT RESISTANT WINTER LINED GLOVE SZ 8

9501.024998
9501024998990 1
A6 CUT RESISTANT WINTER LINED GLOVE SZ 8 A6 CUT RESISTANT WINTER LINED GLOVE SZ 8
A6 CUT RESISTANT WINTER LINED GLOVE SZ 8
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Engineered for extreme performance, these ANSI A6 gloves feature a 15-gauge cut-resistant shell, insulated 7-gauge liner, and full-dip water barrier. Micro-foam crinkle latex palm ensures superior grip, abrasion resistance, and comfort with a long knit cuff for secure protection.

A6 CUT RESISTANT WINTER LINED GLOVE SZ 8 — 9501.024998
  • A6 CUT RESISTANT WINTER LINED GLOVE SZ XXL — 9501.024995
  • A6 CUT RESISTANT WINTER LINED GLOVE SZ 10 — 9501.024996
  • A6 CUT RESISTANT WINTER LINED GLOVE SZ 9 — 9501.024997
  • A6 CUT RESISTANT WINTER LINED GLOVE SZ 8 — 9501.024998

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 8 - Medium
Standards EN388:2016 2X42F; ANSI A6
Gauge 15
EAN 4068362390753

Features

ANSI A6 Cut, Abrasion 3 protection
Seamless knit 15-gauge cut resistant outer shell
Full dip flat latex for a water-resistant barrier
Micro foam crinkle latex palm coating for superior grip and added durability
Insulated for cold protection
Long knit cuff for more secure fit and increased protection

Applications

Cold storage and warehousing
Outdoor utilities and maintenance
Construction in cold climates
Oil and gas field work

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.