PROTECTIVE GLOVE MULTIFIT WINTER DRY SZ 9
899.405609
- UNSPSC 46181504
Delivery
In stock for delivery.
0 Review(s)
Breathable, water repellent, fully coated latex grip glove with thermal insulation
IN-STORE
12 pieces in stock at Vaughan, ON as of 10:56 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | L |
EAN | 4056807479286 |
Features
15 gauge Nylon/Spandex liner |
Full latex foam coating, with extra grip coating |
Arylic-fleece thermal lining |
Reinforced safety cuf |
Seamless knit |
CATII / EN388 Performance level: 3.1.4.2 |
Benefits & Advantage
Less perspiration in hot environments, yet warm and dry in wet environments |
Latex coating provides outstanding grip and abrasion resistance |
Liquid-repellent and breathable |
Optimum fit and maximum touch sensitivity |
Thermal insulated to keep hands warm in the coldest conditions |
Excellent wet/dry grip |
Oil-resistant and waterproof |
Applications
Suitable for wet working environments including aerospace, agriculture, automotive, construction, manufacturing, landscaping, logistics, rail, utilities, warehousing |
Review(s)
Product not yet rated.