THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

TIGERFLEX THERMO DRY GLOVE SZ 10 (6PR)

899.402530 - UNSPSC 46181538
0899402530804 6
TIGERFLEX THERMO DRY GLOVE SZ 10 (6PR) TIGERFLEX THERMO DRY GLOVE SZ 10 (6PR)
TIGERFLEX THERMO DRY GLOVE SZ 10 (6PR)

Delivery

In stock delivery from our warehouses.

Double-layer knitted glove with excellent cold and water resistance

TIGERFLEX THERMO DRY GLOVE SZ 10 (6PR) — 899.402530
  • TIGERFLEX THERMO DRY GLOVE SZ 8 (6 PR) — 899.402528
  • TIGERFLEX THERMO DRY GLOVE SZ 9 (6 PR) — 899.402529
  • TIGERFLEX THERMO DRY GLOVE SZ 10 (6PR) — 899.402530

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

30 pieces in stock at Vaughan, ON as of 11:30 AM. Directions. Call: (289) 474-5447

24 pieces in stock at Mississauga, ON as of 11:30 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 10 - XL
Standards EN388:2016 3242X; ANSI A3
Material Coating Latex/foam
Gauge 15
EAN 4061975356017

Features

Dark grey, skin-friendly, seamless round-knit nylon/Lycra base fabric
Fully dipped foam nitrile with additional Nitrile Tiger Grip
Acrylic-polyester fibre thermal liner
Elasticated cuffs

Benefits & Advantage

Very comfortable to wear
Extremely breathable
Darker color hides dirt and grime for extended wear time
Thermal insulated to keep hands warm in the coldest conditions
Nylon fabric is soft and form fitting while palm wcoating adds outstanding grip and dexterity
Excellent wet/dry grip
Oil-resistant and waterproof (Thermo Dry is waterproof)

Applications

For outdoor work in cold and damp environments such as on construction sites, in road construction, supply and disposal operations, agriculture, snow clearance.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-17
These gloves are very comfortable. I recommend these gloves. Very good quality.
2020-12-14
Super warm and comfortable
2020-12-07
Semble d’une bonne qualité
2020-12-05
Très bon gants