DISPOSABLE NITRILE GLOVE 5MIL BLUE 100/BOX SZ M
899.470178
- UNSPSC 46181504
Clearance
Delivery
0 Review(s)
Units/package: 100 535 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Box Quantity | 100 |
Colour | Blue |
Size | M |
Thickness | 5 mil |
EAN | 4062856711673 |
Features
Powder-free |
Latex-free |
Micro-roughened texture |
Polymer-coated |
Industrial grade |
Snug-fitting |
Ambidextrous |
Benefits & Advantage
Excellent tensile strength |
Stronger than latex or vinyl |
Residue free |
Excellent non-slip gripping power |
Excellent dexterity |
Applications
Everyday essentials |
Body shops |
Machine shops |
Industrial applications |
Janitorial work |
Plumbing |
Anywhere a hard working glove is needed |
Notices
THIS ITEM IS FINAL SALE, NO RETURNS OR REFUNDS.
Review(s)
Product not yet rated.