DISPOSABLE NITRILE GLOVE 6MIL BLACK 100/BOX SZ L
899.470399
- UNSPSC 46181504
Delivery
In stock for delivery.
IN-STORE
700 pieces in stock at Vaughan, ON as of 8:57 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Box Quantity | 100/box |
Colour | Black |
Size | L |
Thickness | 6 mil |
EAN | 4062856617111 |
Features
Powder-free |
Latex-free |
Micro-roughened texture |
Polymer-coated |
Industrial grade |
Snug-fitting |
Ambidextrous |
Benefits & Advantage
Excellent tensile strength |
Stronger than latex or vinyl |
Residue free |
Excellent non-slip gripping power |
Excellent dexterity |
Applications
Everyday essentials |
Body shops |
Machine shops |
Industrial applications |
Janitorial work |
Plumbing |
Anywhere a hard working glove is needed |
Notices
THIS ITEM IS FINAL SALE, NO RETURNS OR REFUNDS.
Review(s)
2021-08-10
bon produit