3092 ThornArmor Mechanics style, size S
899.3092S
- UNSPSC 46181504
9501024779990 1
9501024779990 1
New
Delivery
0 Review(s)
SuperFabric® brand material palm
3092 ThornArmor Mechanics style, size S — 899.3092S
- 3092 ThornArmor Mechanics style, size L — 899.3092L
- 3092 ThornArmor Mechanics style, size M — 899.3092M
- 3092 ThornArmor Mechanics style, size S — 899.3092S
- 3092 ThornArmor Mechanics style, size XL — 899.3092XL
- 3092 ThornArmor Mechanics style, size XS — 899.3092XS
- 3092 ThornArmor Mechanics style, size XXL — 899.3092XXL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | S |
| ANSI Cut Level | 9 |
| Puncture Rating | 4 |
| Abrasion Rating | 6 |
| ANSI Needlestick Rating (Palm) | 5 |
| Standard | EN388 4X43F |
| EAN | 4068362360916 |
Features
| Industry-leading needlestick, cut, puncture, and abrasion resistance (interior layer) |
| Reinforced index finger wrap extending the puncture-resistant area |
| Breathable HexVent® panel on the back of hand helps keep you cool |
| Durable TP-X® palm provides superior grip and abrasion resistance |
| Performance ratings comply with ANSI/ISEA 105-2024 |
Applications
| Serious gardeners |
| Professional landscapers |
| Hobbyists |
Review(s)
Product not yet rated.
