THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

W-530 Level F Cut Resistant Gloves SZ8

899.403958 - UNSPSC 6116102011
0899403958961 6
W-530 Level F Cut Resistant Gloves SZ8 W-530 Level F Cut Resistant Gloves SZ8
W-530 Level F Cut Resistant Gloves SZ8
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Extremely robust and durable cut-resistant glove with additional reinforcement in the thumb joint area and along the index finger

W-530 Level F Cut Resistant Gloves SZ8 — 899.403958
  • W-530 Level F Cut Resistant Gloves SZ8 — 899.403958
  • W-530 Level F Cut Resistant Gloves SZ9 — 899.403959
  • W-530 Level F Cut Resistant Gloves SZ10 — 899.403960
  • W-530 Level F Cut Resistant Gloves SZ11 — 899.403961

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 8
EAN 4099618459993
EAN 4099618459993

Features

Outstanding mechanical resistance in terms of cut and abrasion resistance
Additional protection and an extended service life due to special reinforcement in the thumb joint area and along the index finger
Robust nitrile foam coating with a secure grip
Touchscreen compatible
Protection against contact heat up to 100 °C

Applications

Work involving high to very high cut protection and mechanical stress requirements
Handling and machining of sharp-edged workpieces in the glass, metal, automotive and construction industries
Recycling industry
Maintenance

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.