Free Shipping: For every order of $350 or more with the promo code : FREESHIP

NBR COATED CUT RESISTANT GLOVE, A4 SZ 7

899.99197727 - UNSPSC 46181536
NBR COATED CUT RESISTANT GLOVE, A4 SZ 7 NBR COATED CUT RESISTANT GLOVE, A4 SZ 7
NBR COATED CUT RESISTANT GLOVE, A4 SZ 7

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 7
Quantity 1 pair

Features

18 ga. HPPE/fiberglass shell
Foam NBR palm coating w/smooth finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut, puncture and tear resistant
Standards: ANSI Cut Level A4, EN 388 - 4X44D

Applications

Construction
Automotive
Distribution
Pulp & Paper
Oil & Gas

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.