SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 8
899.99196328
- UNSPSC 46181536
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 8 |
Quantity | 1 pair |
Features
13 ga. HPPE/steel/glass shell |
Silicone palm coating w/smooth finish |
Elastic knit wrist w/hemmed cuff |
360 degree coverage |
Breathable |
Excellent Dexterity |
Solid Grip |
Abrasion, cut and puncture resistant |
Standards: ANSI Cut Level A5, ANSI Abrasion Level 6, ANSI Puncture Level 3 |
Applications
Window & Door |
Pulp & Paper |
Metal Fabrication |
Construction |
Customers Also Viewed
Review(s)
Product not yet rated.