Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 9

899.99196329 - UNSPSC 46181536
SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 9 SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 9
SILICONE COATED CUT RESISTANT GLOVE, A5 SZ 9

Delivery

In stock for delivery.
0 Review(s)

360 degree hand protection

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 9
Quantity 1 pair

Features

13 ga. HPPE/steel/glass shell
Silicone palm coating w/smooth finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A5, ANSI Abrasion Level 6, ANSI Puncture Level 3

Applications

Window & Door
Pulp & Paper
Metal Fabrication
Construction

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.