NITRILE COATED CUT RESISTANT GLOVE, A6 SZ 10
899.99196270
- UNSPSC 46181536
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 3:07 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 10 |
Quantity | 1 pair |
EAN | 4058941217335 |
Features
13 ga. HPPE shell |
Nitrile palm coating w/textured finish |
Elastic knit wrist w/hemmed cuff |
360 degree coverage |
Breathable |
Excellent Dexterity |
Solid Grip |
Abrasion, cut and puncture resistant |
Standards: ANSI Cut Level A6, ANSI Abrasion Level 3, ANSI Puncture Level 4 |
Applications
Automotive |
Construction |
Distribution |
EV |
Metal Fabrication |
Oil & Gas |
Pulp & Paper |
Window & Door |
Customers Also Viewed
Review(s)
Product not yet rated.