Free Shipping: For every order of $350 or more with the promo code : FREESHIP

NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 11

899.99196291 - UNSPSC 46181536
NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 11 NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 11
NITRILE COATED CUT RESISTANT GLOVE, A8 SZ 11

Delivery

In stock for delivery.
0 Review(s)

360 degree hand protection

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 11
Quantity 1 pair

Features

13 ga. HPPE shell
Nitrile palm coating w/textured finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Hi-viz
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A8, ANSI Abrasion Level 6, ANSI Puncture Level 4

Applications

Automotive
Construction
Distribution
EV
Metal Fabrication
Oil & Gas
Pulp & Paper
Window & Door

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.