Free Shipping: For every order of $350 or more with the promo code : FREESHIP

NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 8

899.99196298 - UNSPSC 46181536
NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 8 NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 8
NITRILE COATED CUT RESISTANT GLOVE, A9 SZ 8

Delivery

In stock for delivery.
0 Review(s)

360 degree hand protection

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 8
Quantity 1 pair

Features

13 ga. HPPE shell
Nitrile palm coating w/textured finish
Elastic knit wrist w/hemmed cuff
360 degree coverage
Breathable
Excellent Dexterity
Solid Grip
Abrasion, cut and puncture resistant
Standards: ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 5

Applications

Automotive
Construction
Distribution
EV
Metal Fabrication
Oil & Gas
Pulp & Paper
Window & Door

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.