Free Shipping: For every order of $350 or more with the promo code : FREESHIP

PROTECTIVE GLOVE MULTIFIT DRY SZ 11

899.405511 - UNSPSC 46181504
PROTECTIVE GLOVE MULTIFIT DRY SZ  11 PROTECTIVE GLOVE MULTIFIT DRY SZ  11
PROTECTIVE GLOVE MULTIFIT DRY SZ  11

Delivery

In stock for delivery.
0 Review(s)

Breathable, water repellent, fully coated latex grip glove

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 11 – XX-Large
EAN 4058794281040

Features

15 gauge Nylon/Spandex liner
Full latex foam coating, with extra grip coating
Reinforced safety cuff
Seamless knit
CATII / EN388 Performance level: 3.1.4.2
CATII / EN407 Performance level: X.1.X.X.X.X

Benefits & Advantage

Less perspiration in hot environments, yet warm and dry in wet environments
Latex coating provides outstanding grip and abrasion resistance
Liquid-repellent and breathable
Optimum fit and maximum touch sensitivity

Applications

Suitable for wet working environments including aerospace, agriculture, automotive, construction, manufacturing, landscaping, logistics, rail, utilities, warehousing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.