FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

Tigerflex Double-Sided Grip Glove LIGHT - SZ11

899.411231 - UNSPSC 46181504
0899411231804 12
Tigerflex Double-Sided Grip Glove LIGHT - SZ11 Tigerflex Double-Sided Grip Glove LIGHT - SZ11
Tigerflex Double-Sided Grip Glove LIGHT - SZ11
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

Get the job done with the newest addition to the Tigerflex line - the Double-Sided Grip Glove!

152.16 Log in to see customized pricing and stock availability
Units/package: 12 Maximum Quantity: 22 Pkg(s)
Tigerflex Double-Sided Grip Glove LIGHT - SZ11 — 899.411231
  • Tigerflex Double-Sided Grip Glove - SZ 8 — 899.4112188
  • Tigerflex Double-Sided Grip Glove LIGHT - SZ 8* — 899.411228
  • Tigerflex Double-Sided Grip Glove LIGHT - SZ 9 — 899.411229
  • Tigerflex Double-Sided Grip Glove LIGHT - SZ10 — 899.411230
  • Tigerflex Double-Sided Grip Glove LIGHT - SZ11 — 899.411231

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 11
Material Coating Nitrile Foam
Lining Material Nylon/Spandex
Gauge 18
Category 2
Standards EN388:2016 - 4121X
Colour Black Palm; Orange Cuff
EAN 4065746639118

Features

Double-sided TIGERFLEX® grip on fingers and palm allows the glove to be used on both sides
Water-repellent nitrile coating
Upper hand and cuff are skin-friendly, seamlessly round knitted yarn.
Suitable for both hands
Available in sizes 8 - 11

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.