Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BLACK LATEX PALM RED POLYESTER GLOVE SZ 8

899.408208 - UNSPSC 46181504
BLACK LATEX PALM RED POLYESTER GLOVE SZ 8 BLACK LATEX PALM RED POLYESTER GLOVE SZ 8
BLACK LATEX PALM RED POLYESTER GLOVE SZ 8

Delivery

In stock for delivery.
0 Review(s)

Black latex palm coated glove that provides superior grip, cut and abrasion resistance

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 8
EAN 4056807529745

Features

13 gauge seamless polyester knit shell
Tough latex crinkle coated palms
Excellent abrasion resistance
Superior comfort and breathability
Knit wrist
EN388:2016 performance level: 2121X

Applications

Glass handling, construction, wood handling, automotive, masonry and general maintenance/manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.