Free Shipping: For every order of $350 or more with the promo code : FREESHIP

BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL*

899.412410 - UNSPSC 46181541
BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL* BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL*
BLUE NITRILE HALF COATED GLOVES *USE 899.563154XL*
Clearance

Delivery

0 Review(s)

Heavy duty nitrile coated glove that provide superior grip and chemical resistance

0
Units/package: 12
Unavailable
Note: Item discontinued. Please see below for recommended replacement.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 10
EAN 4056807312668

Features

100% Cotton Jersey Liner
Heavy nitrile ¾ palm coating
Excellent resistance to abrasion, tear and puncture
Superior protection against oil and grease
2-1/2” safety cuff
EN388:2016 performance level: 3111X

Applications

Rough industrial applications, sheet metal handling, fabrication workshops and automotive

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.