Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FULL NITRILE COATED GLOVE W/SAFETY CUFF XL

899.563154XL - UNSPSC 46181504
FULL NITRILE COATED GLOVE W/SAFETY CUFF XL FULL NITRILE COATED GLOVE W/SAFETY CUFF XL
FULL NITRILE COATED GLOVE W/SAFETY CUFF XL

Delivery

In stock for delivery.
0 Review(s)

A unique combination of low-coating deposit weight and high abrasion resistance

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size X-Large
Quantity 12 pairs

Features

Provides protection from physical hazards such as cut, puncture, snag and abrasion
Blue nitrile coating on cotton jersey liner
Comfortable and flexible
Provides excellent dexterity and grip
Resistant to grease and oils
Safety cuff helps protect wrist and allows for fast removal
EN388:2016 performance level: 3111X CATIII

Applications

Rough industrial applications
Waste management
Sheet metal handling
Fabrication workshops
Automotive and construction

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.