ANTI-FATIGUE KNEELING MAT
899.500250
- UNSPSC 52101510
Delivery
In stock for delivery.
Memory foam kneeling mat to reduce fatigue in knees and lower back
IN-STORE
4 pieces in stock at Vaughan, ON as of 1:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 20.5 in |
Width | 14 in |
Colour | Black |
EAN | 4052713994189 |
Features
1” heavy duty closed-cell foam rubber |
Soft alternative to a plastic sheet |
Non-absorbing material |
Lightweight, with built-in carrying handle |
Benefits & Advantage
Helps to reduce fatigue in knees and lower back |
Offers a layer of protection against hard or rough surfaces |
Applications
Ideal for shop mechanics, technicians, flooring, gardening, landscape work, or any job that involves kneeling down frequently.
Review(s)
2021-09-25
Works well, just received the product so can't speak to longevity.
2021-08-16
TRES CONFORTABLE
2021-08-09
confortable et léger, la durabilité reste a voir, mais il à l'air à se déchirer facilement
2021-07-26
Just what we were looking for , and at a reasonable price
2021-02-01
VRAIMENT UTILE
2021-01-12
Bonne grandeur
2020-11-11
workers love this item, save alot of pain on their knees
2020-10-12
Exactly what my knees need.
2020-06-07
very easy procurement, instant delivery. Great!
2020-02-05
the boys really like the quality and comfort of the product
recommended for any trade