Hi Vis Mesh Hard Hat Neck Shade

9501.031382
9501031382990 1
Hi Vis Mesh Hard Hat Neck Shade Hi Vis Mesh Hard Hat Neck Shade
Hi Vis Mesh Hard Hat Neck Shade
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

A Hi-Vis Mesh Hard Hat Neck Shade is a PPE accessory designed to protect the neck and ears from UV rays and sun damage, featuring breathable, lightweight mesh for cooling and high-visibility fabric with reflective trim for safety. It attaches to cap-style or full-brim hard hats using elastic bands.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 9:40 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 9:40 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
Colour Lime
EAN 0011726000014

Features

Fits regular and full brim hard hats
Provides airflow, shade and visibility
Extra fabric inside of shirt collar
One size fit most

Applications

Used by construction workers, drivers, road crews, landscapers, and warehouse staff to reduce heat stress and enhance comfort when using a hard hat.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.