ELASTIC HARD HAT LANYARD WITH CLAMP, HOLDS 2LBS, LIME GREEN
899.3155
- UNSPSC 49211805
Delivery
In stock for delivery.
0 Review(s)
Securely tethers hard hats to prevent them from becoming dangerous dropped objects when working at heights.
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Elastic Lanyard |
Colour | Lime Green |
Dimensions | 46-122 cm (18-48 in) |
Quantity | 1 |
EAN | 4058941217779 |
Features
Easily tether any hard hat |
Connects to hard hat accessory slot or suspension to prevent drops |
Quick-release clamp securely clips to shirts or collars |
Can also be used to tether hand tools or other gear weighing 2 lbs or less |
Review(s)
Product not yet rated.