TOOL LANYARD, CARABINER AND CINCH LOOP, HOLDS 10LBS
899.3100
- UNSPSC 46182302
Delivery
In stock for delivery.
0 Review(s)
Help avoid accidentally dropping objects that could cause damage or injuries.
IN-STORE
2 pieces in stock at Vaughan, ON as of 7:31 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Quantity | 1 |
EAN | 4058941217793 |
Features
Meets ANSI/ISEA 121-2018 |
Third party certified to an 10 lbs (4.5 kg) maximum working capacity with a 2:1 safety factor |
Made with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security |
Locking screwgate aluminum carabiner for easy, secure attachment to tools |
Captive eye design better predicts direction of load on carabiner and prevents lanyard from sliding into carabiner gate |
Cinch loop end for tethering to captive holes on tools 35-45 in (89 cm) |
Review(s)
Product not yet rated.