GLOVE CLIP HOLDER, BELT CLIP
899.3405
- UNSPSC 46182400
Delivery
In stock for delivery.
0 Review(s)
Keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else that always seems to mysteriously disappear close at hand.
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:28 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Belt Clip |
Dimensions | 15.2 cm (L) x 2.5 cm (W) x 2.5 cm (6 in (L) x 1 in (W) x 1 in) |
Quantity | 1 |
EAN | 4058941217816 |
Features
Keeps gear close |
Holds face masks, gloves, mittens, keys, PPE, towels and more |
Reduces injuries and prevents dropped, lost and foreign objects by keeping gear clipped to the person or worksite |
Ultra-resilient acetal copolymer and thermoplastic polyurethane materials are non-conductive and temperature resistant. |
Breakaway design for safety around moving parts or other catch hazards |
Average breaking strength is 26 lbs / 11.8 kg. |
Review(s)
Product not yet rated.