GLOVE CLIP HOLDER WITH DUAL CLIPS
899.3400
- UNSPSC 46182400
Delivery
No stock for delivery. -
0 Review(s)
Keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else that always seems to mysteriously disappear close at hand.
IN-STORE
3 pieces in stock at Vaughan, ON as of 9:08 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Dual Clips |
Dimensions | 16.5 cm (L) x 2.5 cm (W) x 2.5 cm (6.5 in (L) x 1 in (W) x 1 in) |
Quantity | 1 |
EAN | 4058941217809 |
Features
Keeps gear close |
Holds face masks, gloves, mittens, keys, PPE, towels and more |
Reduces injuries and prevents dropped, lost and foreign objects by keeping gear clipped to the person or worksite |
Ultra-resilient acetal copolymer and thermoplastic polyurethane materials are non-conductive and temperature resistant. |
Breakaway design for safety around moving parts or other catch hazards |
Average breaking strength is 26 lbs / 11.8 kg. |
Review(s)
Product not yet rated.