D-RING TOOL TAILS 5-PACK HOLDS 2LBS
899.3700
- UNSPSC 46182302
Delivery
No stock for delivery. -
0 Review(s)
Prevent dropped or falling objects from occurring on the job.
IN-STORE
6 pieces in stock at Vaughan, ON as of 2:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Quantity | 1 |
EAN | 4058941217854 |
Features
Meets ANSI/ISEA 121-2018 |
Third party certified to a 2 lbs (0.9 kg) maximum working capacity with a 2:1 safety factor |
Affix to small hand tools or anchor points to create an attachment point for tethering tool lanyards |
Heavy-duty nylon webbing, high tensile strength nylon thread and double stitched web catch for durability in harsh conditions |
Captive hole for attaching tool lanyards |
Lengths – Short: 9 cm (3.5 in), Medium: 11.5 cm (4.5 in), Long: 14 cm (5.5 in) , X-Long: 16.5 cm (6.5 in), 2X-Long: 21.5 cm (8.5 in) |
Review(s)
Product not yet rated.