SELF-ADHERING TAPE TRAP, 12FT ROLL, GRAY
899.3755
- UNSPSC 49211805
Delivery
In stock for delivery.
0 Review(s)
Secure a safe connection to tools. Provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.
IN-STORE
3 pieces in stock at Vaughan, ON as of 10:24 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Quantity | 1 |
EAN | 4058941217755 |
Features
Approved to the ANSI/ISEA 121-2018 standard |
Requires no heat source for application |
No adhesives so it can be removed with no mess |
Fiber glass reinforcement for added durability |
Provides added grip to the handle of a tool |
Maximum safe working capacity: 15 lbs // 6.8 kg depending on length, tool, tail and lanyard used |
12 ft roll // 3.7 m x 1 in wide // 2.5 cm |
Review(s)
Product not yet rated.