50' ROOFERS KIT
899.NRK200S50
- UNSPSC 46182300
S123460561
S123460561
Delivery
In stock delivery from our warehouses.
0 Review(s)
A complete fall protection system kit that includes a vertical lifeline, full-body harness, anchor point, a rope grab with 2’ extension, and a storage bucket. Lifeline and rope grab incorporate an integrated shock absorber
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:45 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | Full body harness; Vertical lifeline; Temper anchor; fall arrestor with 2ft energy absorber |
| Standards | CSA Z259.15; ANSI Z359.1-07 & ANSI Z359.11-14; ANSI Z359.18-17 & A10.32-12 |
| Qty | 1 0 |
| EAN | 4058941217649 |
Features
| Full-Body Harness: • 5 points of adjustment • Sizing adjusts from S to L • Impact indicator • Adjustable D-ring |
| Vertical Lifeline: • 5/8” co-polymer rope • Snap hook & termination |
| Temper Anchor: • Temporary and reusable • Installed with screws or nails • Fits up to 12/12 roof pitch • Can be used on flat roofs • Durable steel construction |
| Fall Arrestor: • Fall arrestor with 2ft energy absorberattached to affix to co-polymer rope |
Customers Also Viewed
Review(s)
Product not yet rated.
