Comfort Harness
950.1020515
- UNSPSC 46182306
9501020515990 1
9501020515990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
The Comfort Harness is designed to provide exceptional comfort for extended use
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 5:41 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | One Size |
| Standards | CSA Z259 |
| Qty | 1 |
| Colour | Noir |
| EAN | 4099618922381 |
Features
| Soft straps with tubular webbing provides unbelievable comfort throughout the harness body for all day use |
| Incredibly light weight provides greater worker acceptance and productivity |
| Tongue and buckle leg straps ensure adjustment stays in position |
| Universal fit reduces inventory while ensuring the ability to fit a wide range of individuals both male and female |
| Single D to attach lanyard at the back |
| High quality lanyard parks allow the user to hang the lanyard when not in use and help prevent trip hazards |
| CSA weight rated to 352 LBS |
| Label cover with Velcro closure protects the inspection labels from the elements |
| Adjustable torso straps |
Applications
| Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine |
Review(s)
Product not yet rated.