FULL BODY HARNESS WITH PT CHEST AND PT LEGS
899.NPH28
- UNSPSC 46182306
Delivery
No stock for delivery. -
0 Review(s)
A reliable, all-purpose, full body harness
IN-STORE
3 pieces in stock at Vaughan, ON as of 3:00 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | Pass thru legs |
Points of adjustment | 5 |
Break-Away Lanyard Keepers | 2 |
Standards | OSHA 1926 Subpart M; OSHA 1910; ANSI Z359.1-2007; ANSI A10.32-2012; CSA Z259.10-12 |
Qty | 1 |
Colour | Blue & grey |
EAN | 4058941217472 |
Features
Velcro label protector with space to write name or ID number on harness |
Finished webbing ends |
Impact indicator |
Universal size |
Applications
Construction |
Transportation |
General Industry |
Review(s)
Product not yet rated.