2' Lanyard w/ Rope Grab

950.1020584 - UNSPSC 46182302
9501020584990 1
2' Lanyard w/ Rope Grab 2' Lanyard w/ Rope Grab
2' Lanyard w/ Rope Grab

Delivery

No stock for delivery. -
0 Review(s)

Built to Lock Automatically When a Fall Occurs

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 2 feet
Standards CSA Z259
Qty 1
EAN 4099618927164

Features

This lanyard is specifically designed for fall arrest purposes for workers weighing between 60 kg (132 lbs) to 140 kg (310 lbs), including tool belts & accessories
Attaches to life line providing protection from falls
3/4″ snap hooks at both ends
30in (0.76m) long energy absorbing lanyard
1 double locking ergonomic snap hook
Panic lock feature to avoid the user holding the device open
Orientation lock out to eliminate the chance of wrong installation
Rated for workers 132 - 310lbs (60 - 140kg), including tool belts and accessories

Applications

Construction
Transportation
General Industry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.