FREE GIFT: Get a FREE pair of sunglasses when you spend $75+ (Code: SHADE25) or a FREE camo hat when you spend $75+ (Code: CAMO25).

EAR PLUG REFILL FOR 899.300335 300/BX

899.300337 - UNSPSC 46181903
0899300337061 300
EAR PLUG REFILL FOR 899.300335 300/BX EAR PLUG REFILL FOR 899.300335 300/BX
EAR PLUG REFILL FOR 899.300335 300/BX

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Pink
Standards Met EN 352
Test Data SNR 33 dB
EAN 4046778690346

Features

Pink Colour for easy visibility
Imprinted X
Soft polyurethane foam material
Tapered fit
Disposable
Standards: SNR 33 dB. H – 33 dB. M – 30 dB. L – 29 dB

Benefits & Advantage

Very comfortable to wear for extended periods of time
Slow recovery foam provides excellent and reliable noise reduction
Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs
Tapered ear plugs are easy to insert and remove

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-19
Parfait
2020-11-18
wow
2020-05-04
Service rapide de livraison, merci