EARMUFFS WITH UNIVERSAL HEADBAND
899.300.280
- UNSPSC 46181902
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 10:37 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | Universal |
Colour | Black |
SNR Attenuation Value | 27 dB |
L Attenuation Value | 18 dB |
M Attenuation Value | 25 dB |
H Attenuation Value | 29 dB |
Standards | EN 352-1 |
Qty | 1 |
EAN | 4038898200147 |
Features
Headband with ventilation holes |
Wide and comfortable sealing pads |
Suitable for wearing with glasses or safety glasses |
Lightweight- only weighs 210 g! |
Standards: SNR 24 dB. H – 28 dB. M – 21 dB. L – 14 dB |
Benefits & Advantage
Robust design due to wire headband |
Supreme comfort |
Hygienic and easy to clean |
Great insulation, even in the low range |
Allows speech to heard while worn |
Review(s)
2021-09-27
Bon
2021-07-26
Bon protecteur de bruit, léger, durable.