
2 pieces in stock at Vaughan, ON as of 3:08 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Yellow & Black |
| Safety Standards | ANSI-certified 27 dB NRR | CSA Class AL; CSA/OSHA Compliant hearing protection |
| Battery Life | 11 hours |
| Qty per Purchase | 1 |
| EAN | 0859571006221 |
| Magnetic multi-function earbuds |
| Bluetooth 5.0; Siri/Google Voice compatible |
| Noise-isolating microphone for clear calls in loud environments |
| SafeMax™ Technology limits volume output to 85 dB |
| IP67 dust, sweat, and water resistance |
| Each purchase comes with: 4 pairs of foam eartips, 3 pairs of silicone double-flange eartips, a micro-USB charging cable, and a drawstring storage pouch for use on-the-go |
Product not yet rated.