























2 pieces in stock at Vaughan, ON as of 5:38 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Colour | Yellow & Black |
Safety Standards | ANSI-certified 27 dB NRR | CSA Class AL; CSA/OSHA Compliant hearing protection |
Battery Life | 11 hours |
Qty per Purchase | 1 |
EAN | 4065746643863 |
Magnetic multi-function earbuds |
Bluetooth 5.0; Siri/Google Voice compatible |
Noise-isolating microphone for clear calls in loud environments |
SafeMax™ Technology limits volume output to 85 dB |
IP67 dust, sweat, and water resistance |
Each purchase comes with: 4 pairs of foam eartips, 3 pairs of silicone double-flange eartips, a micro-USB charging cable, and a drawstring storage pouch for use on-the-go |
Product not yet rated.