Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

SAFETY OVERSHOE STEEL TOE YELLOW M:8-9 W:10-11

899.040402 - UNSPSC 46181606
SAFETY OVERSHOE STEEL TOE YELLOW M:8-9 W:10-11 SAFETY OVERSHOE STEEL TOE YELLOW M:8-9 W:10-11
SAFETY OVERSHOE STEEL TOE YELLOW M:8-9 W:10-11
Clearance

Delivery

No stock for delivery. -
0 Review(s)

This safety overshoe protects the toe area from accidental impact, crushing or stubbing. Perfect for visitors, casual, or temporary workers

Unavailable

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Yellow
Men's Shoe Size 8-9
Women's Shoe Size 10-11

Features

Fits tightly over existing shoes
Available in a variety of size ranges for men and women
Treads on the sole help prevent slipping
Protective Footwear CLASS 7231-01 – OCCUPATIONAL HEALTH AND SAFETY PRODUCTS Grade 1 – protective toe withstands impacts up to 50lbs dropped from 0.6 metres
Certified steel toe ASTM F2413-05 M/A/75/C/75
Made of flexible and stretchy pliable PVC, 100% waterproof

Benefits & Advantage

Provides an instant solid protecting toe cap
Comfortably fits over low heels, dress and running shoes, and most boots
Affordable alternative to expensive footwear with built-in steel toe cap
Long-lasting & will not harden, stiffen or crack

Notices

Sold per pair. Use your regular shoe for sizing reference. If your footwear is bulky, choose the next size up

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.