🍺FREE GIFT: Get a FREE Stein when you spend $300 or more*. Code: GOAL26

STANDARD HARD HAT LIGHT BLUE

899.200006
S123463748
STANDARD HARD HAT LIGHT BLUE STANDARD HARD HAT LIGHT BLUE
STANDARD HARD HAT LIGHT BLUE
New

Delivery

0 Review(s)

Low-profile standard hard hat ideal for everyday work environments

0
Units/package:
STANDARD HARD HAT LIGHT BLUE — 899.200006
  • STANDARD HARD HAT WHITE — 899.200000
  • STANDARD HARD HAT YELLOW — 899.200001
  • STANDARD HARD HAT BLUE — 899.200002
  • STANDARD HARD HAT GREEN — 899.200003
  • STANDARD HARD HAT ORANGE — 899.200004
  • STANDARD HARD HAT RED — 899.200005
  • STANDARD HARD HAT LIGHT BLUE — 899.200006
  • STANDARD HARD HAT GREY — 899.200007

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Class E
CSA Type 1
EAN 684892140046
Colour Light Blue

Features

Sleek, low-profile shell design
Made of High Density Polyethylene (HDPE)
The 4-point ratchet suspension system provides a more comfortable, secure fit
Rain trough provides extra protection against snow, rain, dust and dirt
Features accessory slots for attaching a variety of accessories such as earmuffs and face protection
Features accessory slots for attaching a variety of accessories such as earmuffs and face protection
CSA Classification: Z94.1-2015, Type 1, Class E

Applications

Food and Beverage processing
Maintenance distribution centers
Mechanics
Transportation
Agriculture
Construction

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.