HARD HAT TYPE 2 CLASS E - WHITE
899.200008
S123463292
S123463292
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
Sleek & attractive design without neglecting comfort
HARD HAT TYPE 2 CLASS E - WHITE — 899.200008
- HARD HAT TYPE 2 CLASS E - WHITE — 899.200008
- HARD HAT TYPE 2 CLASS E - GREEN — 899.200009
- HARD HAT TYPE 2 CLASS E - HIVIS LIME WM — 899.200015
- HARD HAT TYPE 2 CLASS E - YELLOW — WMN.HP542R02
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:22 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Class | E |
| CSA Type | 2 |
| EAN | 684892140145 |
| Colour | White |
Features
| CSA Z94.1-15 Certified Type 2 Class E |
| ANSI Z89.1-2014 Certified Type II Class E |
| 4-points nylon suspension, ratchet adjustment |
| Ideal for environments where vertical and horizontal impact on the head is a risk |
| High density polyethylene (HDPE) shell |
| Foam liner offers added lateral front, side & back protection |
| Rain trough & slotted designed shell to accommodate all the latest accessories such as hearing protection, face shields forestry kits or welding protection. |
Customers Also Viewed
Review(s)
Product not yet rated.
