N95 PARTICULATE RESPIRATOR 20/BOX
899.081730
- UNSPSC 46182005
Delivery
In stock for delivery.
Disposable N95 particulate respirator designed to provide comfortable and reliable worker respiratory protection against certain non-oil based particles
IN-STORE
40 pieces in stock at Vaughan, ON as of 8:30 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Without oversized valve |
EAN | 4056807303802 |
Features
NIOSH N95 Approved |
Provides at least 95% filtration efficiency against certain non-oil based particles |
Electrostatically-charged filter media provides low breathing resistance |
Latex-free, staple-free head straps for comfort and safety |
Soft foam nose cushion for more comfort |
Contoured formable aluminum nose-clip |
More durable double-shell construction for long life and better value |
Compatible with a variety of protective eyewear and hearing protection |
Applications
Grinding, sanding, sweeping, sawing, bagging or other dusty applications
Notices
WARNING: Not NIOSH approved for ozone protection, organic vapours or acid gases. “Nuisance Level” refers to concentrations not exceeding the OSHA PEL or applicable government standards for exposure limits, whichever is lower. Do not use in or around sandblasting. This product does not supply oxygen.
Documents & Videos
Review(s)
2020-11-23
bon produit, bon rapport qualité prix
2020-02-18
Great production, fast shipping.