BARRACUDA GOGGLES W/FACE SHIELD-CLR ANTI-FOG LENS
899.103222
- UNSPSC 46181707
0899103222773 1
0899103222773 1
Delivery
In stock delivery from our warehouses.
Eye and face protection in one product!
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 9:33 PM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 9:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Model | Barracuda |
| Lens Colour | Clear, Anti-Fog |
| EAN | 4058794465495 |
Features
| W2X anti-fog coated, polycarbonate lens |
| Fits over prescription glasses |
| Soft vinyl goggle body conforms to facial contours |
| Removable vent caps |
| 4 ventilation holes provide appropriate airflow |
| Removable and adjustable polycarbonate face shield |
| Fully adjustable elastic band |
| Includes 2 disposable tear-off shield covers |
| SEI CAN/CSA Z94.3-15 Approved |
| Exceeds ANSI Z87.1 High impact requirements |
| CE EN166 approved |
Benefits & Advantage
| Goggle provides protection against dust and chemical splash |
| Scratch resistant polycarbonate lens provides 99% UVA/B/C protection |
| Removable vent caps allow the user to remove when more ventilation is required or leave in place for unsurpassed chemical splash resistance |
| Goggle incorporated with removable shield provides full face protection |
| Polycarbonate shield conforms to the face offering increased impact and dust protection |
Applications
General purpose for indoor or outdoor applications that require impact, dust and chemical protection.
Documents & Videos
Review(s)
2020-12-14
VERY NICE PRODUCT
2020-12-07
Amazing product that gives great protection without feeling confined
2020-11-27
Parfait pour les travaux de pression et sandblast
2020-10-09
Code? Send it
2020-05-19
Using the Barraccuda goggles with face shield for pressurized washing.
Highly recommend for industrial cleaning and even the health care sector.
Quality is sturdy and fits well. Looks very sleek
2020-04-01
Usually used when using a high pressure washer. Works pretty well, however, fogs up when its warm out. Otherwise decent quality.
