P100 PARTICULATE FILTER PANCAKE STYLE
899.08100
- UNSPSC 46182005
0899122013804 2
0899122013804 2
Delivery
No stock for delivery. -
0 Review(s)
P100 PARTICULATE FILTER PANCAKE STYLE — 899.08100
- P100 PARTICULATE FILTER PANCAKE STYLE — 899.08100
- P100/OV-AG PARTICULATE FILTER PANCAKE STYLE — 899.08200
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 2:57 PM.
6 pieces in stock at Mississauga, ON as of 2:57 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Standards Met | NIOSH 42 CFR Part 84 |
| Type | Würth P100 Particulate Filter, Pancake Style |
| Quantity | 2/bag |
| EAN | 4056807306445 |
Features
| NIOSH 99.97% filter efficiency |
| Effective against all solid and oil particulate aerosols |
Applications
Utilities operations, chemical manufacturing
Documents & Videos
Accessories
Customers Also Viewed
Review(s)
Product not yet rated.
