P100 PARTICULATE FILTER

899.8770 - UNSPSC 46182005
0899122036804 2
P100 PARTICULATE FILTER P100 PARTICULATE FILTER
P100 PARTICULATE FILTER

Delivery

0 Review(s)

0
Units/package: 2 Maximum Quantity: 32 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:51 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 9:51 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Standards Met NIOSH 42 CFR Part 84
Type Würth P100 Particulate Filter
Quantity 2/bag
EAN 4056807306438

Features

NIOSH 99.97% filter efficiency
Effective against all solid and oil particulate aerosols
Thumbs up fit testing feature

Applications

Welding, metal pouring, pharmaceuticals

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.