P100 PARTICULATE FILTER
899.8770
- UNSPSC 46182005
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 2 24 Pkg(s) Maximum Quantity:
Units/package: 2 24 Pkg(s) Maximum Quantity:
IN-STORE
4 pieces in stock at Vaughan, ON as of 2:42 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Standards Met | NIOSH 42 CFR Part 84 |
Type | Würth P100 Particulate Filter |
Quantity | 2/bag |
EAN | 4056807306438 |
Features
NIOSH 99.97% filter efficiency |
Effective against all solid and oil particulate aerosols |
Thumbs up fit testing feature |
Applications
Welding, metal pouring, pharmaceuticals
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.