OUR THANKS TO YOU: Save up to 30% on sitewide* products. Use code: FAMILY26.

CPR FACE SHIELD W/ ONE-WAY FILTERED VALVE

898.000930 - UNSPSC 42172001
CPR FACE SHIELD W/ ONE-WAY FILTERED VALVE CPR FACE SHIELD W/ ONE-WAY FILTERED VALVE
CPR FACE SHIELD W/ ONE-WAY FILTERED VALVE

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 5.1 cm
Length 4.6 cm

Features

Single-use physical protection barrier
Used as a physical barrier to prevent the victim's breath and body fluids from reaching the rescuer
Helps reduce the risk of cross contamination and transference of viruses and bacteria between the victim and rescuer in situations where mouth-to-mouth assistance is required
Semi-transparent face shield features a silicone diaphragm, one-way isolation valve with a built-in patient expiratory port
Innovative construction includes a specially designed viral and bacterial filter for extra protection
Can be used under extreme environmental temperatures
Packaged in a compact, easy-to-open format
Fits easily into a first aid kit, pocket, purse, knapsack or glove compartment
Suitable for adults and children
Latex-free

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.