WATER JEL COOL GEL 118 mL

898.000035 - UNSPSC 42172001
5354000084990 1
WATER JEL COOL GEL 118 mL WATER JEL COOL GEL 118 mL
WATER JEL COOL GEL 118 mL

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Cool Jel Bottle
Contents 118 ml
Quantity 1
EAN 4062856743094

Features

Gel formulation works quickly in emergency burn situations
Provides cool and soothing temporary relief of pain
Moisturizes and provides a protective barrier to protect against contaminants and irritants
Protects against contamination and stops burn progression
Water based, water soluble gel is easy to remove, can be applied directly over clothing and assists in the removal of burnt clothing
Non-toxic and non-irritating; will not harm the skin or eyes
Unaffected by prior freezing, air travel and hot temperature
Packaged in individual easy-to-open foil packages

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.