410 PADLOCK, KEYED ALIKE, RED, 6/BOX
899.410KSA6RED
- UNSPSC 46171501
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:02 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Color | Red |
Quantity | 6 Locks |
Features
Keyed Alike – multiple locks open with the same key |
6-pin tumbler cylinder |
1-1/2in (38mm) wide, 1-3/4in (44mm) tall Thermoplastic body, shackle with 1-1/2in (38mm) clearance |
Durable, lightweight, non-conductive Thermoplastic lock body |
Customize on-site with permanent, write-on labels |
Two (2) keys included |
High security, reserved-for-safety cylinder |
Key retaining - ensures that padlock is not left unlocked |
6/box |
Review(s)
Product not yet rated.