TWECO EXTENDED TAPER NOZZLE 9.5MM (3/8) FLUSH

984.12401897 - UNSPSC 23271711
9501026541990 2
TWECO EXTENDED TAPER NOZZLE 9.5MM (3/8) FLUSH TWECO EXTENDED TAPER NOZZLE 9.5MM (3/8) FLUSH
TWECO EXTENDED TAPER NOZZLE 9.5MM (3/8) FLUSH

Delivery

0 Review(s)

0
Units/package: 2

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 1:37 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Copper
Size 3/8” (9.5 mm)
Type Flush
EAN 0726684784035

Features

Ideal for confined access application
For use with extended taper contact tips
Self-insulated nozzle
For use with Tweco Classic® No. series, Spray Master® series and Supra® XT series MIG Guns.
TWECO VELOCITY2 medium duty extended taper nozzles are designed for use with medium duty VELOCITY2 contact tips
For all TWECO guns with V Series models

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.