TWECO EXTENDED TAPER NOZZLE 9.5MM (3/8) RECESS
984.12401874
- UNSPSC 23271711
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Copper |
Size | 3/8” (9.5 mm) |
Type | Recess |
Features
Ideal for confined access application |
For use with extended taper contact tips |
Self-insulated nozzle |
For use with Tweco Classic® No. series, Spray Master® series and Supra® XT series MIG Guns. |
TWECO VELOCITY2 medium duty extended taper nozzles are designed for use with medium duty VELOCITY2 contact tips |
For all TWECO guns with V Series models |
Customers Also Viewed
Review(s)
Product not yet rated.